Shop All Knobs
Morton
Black Plastic Hand Knob with M10 Tapped Through Hole
Mfr # 715010
Zoro # G9871170
Sold in multiples of 8 for $31.60
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 32mm |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Tapped Through Hole
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A, NR83A2 Framing Nailers Replaces 890385, 885915, 877-323 (SP 877-323)
- BIG HORN V Push Sticks (10223)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw (2425AC028)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- Morton Hand Knobs and Wheels