Shop All Knobs
Morton
Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole
Mfr # 7140AD
Zoro # G9871292
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height .98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Overall Height | .98" |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Tapped Through Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 24 Inch Straight Edge (25355)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 500 FT [Each] (PULLTAPE-PT1805)
- CAL-VAN TOOLS OUTER TIE ROD REMOVER (CAL188)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Black Plastic Hand Knob withM8 Tapped Through Hole (714008)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- MORTON Black Plastic Metric Star Knob, M12 x 60mm Thread, 63mm Diameter, Plated Steel Screw (PHK-41260)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- Morton Knobs