Shop All Knobs
Morton
Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole
Mfr # 7150AE
Zoro # G9870872
product price: $3.89
/ea
Sold in multiples of 8 for $31.12
$31.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height 1.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.26" |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Tapped Through Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-110)
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/16 (C71028)
- GEARWRENCH 15 Piece 1/2" Drive 12 Point Standard SAE Socket Set (80731)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- MORTON Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish (KK-37)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter (KK-32SS)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. (WTRTF-023)
- Morton Knobs