Shop All Knobs
Morton
Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole
Mfr # 7132AC
Zoro # G9870601
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height .79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | .79" |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Tapped Through Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- BETA Socket End Wrench, Size 8mm, 6 pt. (952)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- Morton Hand Knobs and Wheels