Shop All Knobs
Morton
Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole
Mfr # 7163AF
Zoro # G9871222
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1.57" |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
- •Zinc Plated Steel Bushing
- •Thermoplastic Hand Knob
- •Scalloped Knob Design
- •Easy Grip Knob
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Step Drill (C20302)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- BON TOOL Ohio Straightedge 6 Foot X 1.5"x 1.5" Triple Loop Handle (22-785)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- MORTON Black Plastic Hand Knob, 1/2"-13 Plated Steel Insert, 2.48" Diameter (2463AF)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- Morton Knobs