Shop All Knobs
Morton
Black Plastic Hand Knob, M8 x 40mm Thread, 40mm Diameter, Plated Steel Screw
Mfr # PHK-2535
Zoro # G9871064
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 25mm
- Thread Size M8 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 25mm |
Thread Size | M8 x 1.25 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- JET JCT-6680, 6" Horizontal Grinder (JCT-6680)
- PROSKIT Bent Nosed Pliers (PM-755)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- MORTON Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw (PHK-2525)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- MORTON Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw (2450AE018)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw (2425AC028)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09AE6X20)
- Morton Knobs