Shop All Knobs
Morton
Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw
Mfr # PHK-2525
Zoro # G9870979
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 20mm
- Thread Size M6 x 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 20mm |
Thread Size | M6 x 1.0 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Set, 5303 1/4 20 NC H3,14025 (14025)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-34)
- MORTON Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-35)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- Morton Hand Knobs and Wheels