Shop All Knobs
Morton
Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw
Mfr # PHK-252
Zoro # G9870890
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 20mm
- Thread Size M6 x 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 20mm |
Thread Size | M6 x 1.0 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- MORTON Black Plastic Metric Star Knob, M10 x 35mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41035)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- MORTON Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw (2450AE018)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- S & W MANUFACTURING Knurled Knob Tap, 10-24" (WTR-021)
- Morton Knobs