Shop All Knobs
Morton
Black Plastic Hand Knob, M10 x 50mm Thread, 50mm Diameter, Plated Steel Screw
Mfr # PHK-2545
Zoro # G9870933
product price: $3.65
/ea
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 32mm
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- HHIP D-8 Style C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1208)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- APEX TOOL GROUP TAPE RULE (Y8212)
- MORTON Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-35)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- MORTON Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-34)
- MORTON Black Plastic Metric Star Knob, M10 x 35mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41035)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- Morton Hand Knobs and Wheels