Shop All Knobs
Morton
Black Plastic Hand Knob, M10 x 30mm Thread, 50mm Diameter, Plated Steel Screw
Mfr # PHK-254
Zoro # G9870540
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 32mm
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Vacuum Line Caps (MITMVA6004)
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (J5207M)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter (KK-32SS)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1" Diameter (KK-33SS)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X40)
- Morton Hand Knobs and Wheels