Shop All Knobs
Morton
Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw
Mfr # 2450AE018
Zoro # G9870699
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.26"
- Length .71"
- Material Plastic
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26" |
Length | .71" |
Thread Size | 3/8"-16 |
Details
Color | Black |
Material | Plastic |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- GREY PNEUMATIC SOC T30 1/2D IMP INT TRX LG MALE BLK (2130T)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter (KK-32SS)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter (KK-35SS)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027X25)
- Morton Knobs