Shop All Knobs
Morton
Black Plastic Hand Knob, 3/8"-16 x 1.70" Plated Steel Screw
Mfr # 2450AE043
Zoro # G9871119
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.26"
- Length 1.70"
- Material Plastic
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26" |
Length | 1.70" |
Thread Size | 3/8"-16 |
Details
Color | Black |
Material | Plastic |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD22232)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- BETA Socket End Wrench, Size 13 x 13mm, 6 pt. (933)
- MORTON Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw (2450AE018)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-35)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1SL-21)
- Morton Hand Knobs and Wheels