Shop All Knobs
Morton
Black Plastic Hand Knob, 3/8"-16 x 1.18" Plated Steel Screw
Mfr # 2450AE030
Zoro # G9871301
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.26"
- Length 1.18"
- Material Plastic
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26" |
Length | 1.18" |
Thread Size | 3/8"-16 |
Details
Color | Black |
Material | Plastic |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-M6-20-SW Plastic Adjustable Lever (6N20F33K)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #8 (54018)
- J.W. WINCO GN927.4-63-M6-30-B-B Clamping Lever (927.4-63-M6-30-B)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4" H (74 01 180)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter (KK-35SS)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- ELESA Brass boss, threaded pass-through hole, VB.639/130 FP-5/8-11 (VB.639-FP (inch sizes))
- Morton Hand Knobs and Wheels