Shop All Knobs
Morton
Black Plastic Hand Knob, 3/8"-16 Plated Steel Insert, 1.97" Diameter
Mfr # 2450AE
Zoro # G9870750
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.26"
- Material Plastic
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26" |
Thread Size | 3/8"-16 |
Details
Color | Black |
Material | Plastic |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Bushing Insert
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11-03)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- GENESIS Rotary Tool Accessory 208pcs Set (GART208)
- RIDGID Loop (758)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- MORTON Steel Knurled Knob with #10-24 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-30)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- Morton Hand Knobs and Wheels