Shop All Knobs
Morton
Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw
Mfr # 2425AC028
Zoro # G9871003
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height .63"
- Length 1.10"
- Material Plastic
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | .63" |
Length | 1.10" |
Thread Size | 1/4"-20 |
Details
Color | Black |
Material | Plastic |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250BL)
- MORTON Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-31)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Black Plastic Hand Knob, 3/8"-16 x 1.18" Plated Steel Screw (2450AE030)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65026)
- Morton Hand Knobs and Wheels