Shop All Knobs
Morton
Black Plastic Four Prong Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert
Mfr # PHK-354
Zoro # G9870863
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32mm
- Thread Size M10 x 1.5
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Item | Hand Knob |
Standards | RoHS/REACH |
Description
Black Plastic Four Prong Hand Knob with Plated Steel Bushing Insert
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K001)
- MAYHEW SCREW EXTRACTOR D 3/16" S 3/8" 6962 (MY36962)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- MORTON Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw (2450AE018)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw (PHK-2525)
- MORTON Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-31)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw (2425AC028)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- Morton Knobs