Shop All Knobs
Morton
Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw
Mfr # HKS-6230A
Zoro # G9871274
Sold in multiples of 2 for $33.18
$33.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2"
- Length 3"
- Material Cast Aluminum
- Style 4 Prong
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1-1/2" |
Length | 3" |
Thread Size | 5/8"-11 |
Details
Material | Cast Aluminum |
Style | 4 Prong |
Standards | RoHS/REACH |
Item | Hand Knob Screw |
Description
Aluminum Hand Knob Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- MILWAUKEE TOOL Pan Head Screw (06-82-5574)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- BOSCH Brush set (2609199169)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw (2425AC028)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- Morton Knobs