Shop All Knobs
Morton
Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw
Mfr # HKS-6217A
Zoro # G9870924
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2"
- Length 1-3/4"
- Material Cast Aluminum
- Style 4 Prong
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1-1/2" |
Length | 1-3/4" |
Thread Size | 5/8"-11 |
Details
Material | Cast Aluminum |
Style | 4 Prong |
Standards | RoHS/REACH |
Item | Hand Knob Screw |
Description
Aluminum Hand Knob Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Swivel Base (2900590)
- KO-KEN Socket Driver 13mm 6 Point 245mm (167M-13)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- DRILL AMERICA 3.00mm HSS Straight Shank Chucking Reamer (DWRR3.0MM)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-31)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter (KK-35SS)
- MORTON Black Plastic Hand Knob, M10 x 50mm Thread, 50mm Diameter, Plated Steel Screw (PHK-2545)
- ABB Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel 2 Hole Strap , 50PK (51902)
- Morton Knobs