Shop All Knobs
Morton
Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw
Mfr # HKS-3730A
Zoro # G9871082
product price: $11.99
/ea
Sold in multiples of 3 for $35.97
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Length 3"
- Material Cast Aluminum
- Style 4 Prong
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1" |
Length | 3" |
Thread Size | 3/8"-16 |
Details
Material | Cast Aluminum |
Style | 4 Prong |
Standards | RoHS/REACH |
Item | Hand Knob Screw |
Description
Aluminum Hand Knob Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66653)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- HUSQVARNA VBELT (594651301)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter (KK-32SS)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Steel Knurled Knob with #10-24 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-30)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- Morton Hand Knobs and Wheels