Shop All Knobs
Morton
Aluminum Hand Knob, 3/8"-16 x 1-3/4" Steel Screw
Mfr # HKS-3717A
Zoro # G9871204
product price: $9.49
/ea
Sold in multiples of 3 for $28.47
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Length 1-3/4"
- Material Cast Aluminum
- Style 4 Prong
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1" |
Length | 1-3/4" |
Thread Size | 3/8"-16 |
Details
Material | Cast Aluminum |
Style | 4 Prong |
Item | Hand Knob Screw |
Standards | RoHS/REACH |
Description
Aluminum Hand Knob Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw (HKS-6230A)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- Morton Hand Knobs and Wheels