Shop All Knobs
Morton
Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw
Mfr # HKS-5030A
Zoro # G9870960
product price: $14.19
/ea
Sold in multiples of 3 for $42.57
$42.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2"
- Length 3"
- Material Cast Aluminum
- Style 4 Prong
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1-1/2" |
Length | 3" |
Thread Size | 1/2"-13 |
Details
Material | Cast Aluminum |
Style | 4 Prong |
Standards | RoHS/REACH |
Item | Hand Knob Screw |
Description
Aluminum Hand Knob Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket Ribe-CV M12 140mm 1/2 Sq. Drive (4027.140-M12)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- TE-CO T-Slot Nut, M16 x 2.0mm (61409)
- MORTON Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw (HKS-6230A)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1" Diameter (KK-33SS)
- MORTON Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish (KK-37)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Black Plastic Metric Star Knob, M12 x 60mm Thread, 63mm Diameter, Plated Steel Screw (PHK-41260)
- Morton Knobs