Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M5 x 20mm Steel External Thread, 50mm Handle Diameter
Mfr # THP-403-OR
Zoro # G9864685
product price: $3.79
/ea
Sold in multiples of 8 for $30.32
$30.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M5 x .8
- Color Safety Orange
- Type T-Handle
- Thread Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-403-OR
- Zoro # G9864685
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Width | 50mm |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Thread Type | External |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- RIDGID Brush Holder, PK2 (44795)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, #10-32 x 1.25" Steel External Thread, 1.98" Handle Diameter (THP-3027)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .79" screw, 1.65" Handle Length (AH-821)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter (THP-3085SS-OR)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- HOLEX T-handle- 3/8 inch fully insulated- Type: 3/8 (637683 3/8)
- Morton Hand Knobs and Wheels