Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.62" Handle Diameter
Mfr # THP-108-OR
Zoro # G9868039
Sold in multiples of 5 for $34.25
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Safety Orange
- Type T-Handle
- Overall Height 1.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # THP-108-OR
- Zoro # G9868039
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.82" |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Thread Type | Internal |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SET NANO IMP SKT 19PC 3/8 DR 6-24MM (AO78319)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-03)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M6 x 16mm Steel External Thread, 50mm Handle Diameter (THP-404)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter (THP-3085SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M8 x 32mm External Threads, 65mm Handle Diameter (STH-411SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- KIPP Adjustable Tension Levers low profile, internal thread, 15°, metric (K0114.1082)
- Morton Hand Knobs and Wheels