Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter
Mfr # THP-107-OR
Zoro # G9866645
product price: $5.55
/ea
Sold in multiples of 5 for $27.75
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Safety Orange
- Type T-Handle
- Handrail Component Material Black Oxide Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-107-OR
- Zoro # G9866645
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Width | 3.07" |
Overall Height | 1.55" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Thread Type | Internal |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/2 12 PT BLACK (MTBLK4148)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87920CLB134040)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793129)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M16 Internal Thread, 108mm Handle Diameter (TH-211)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (THP-310)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- Morton Levers & Handles