Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter
Mfr # THP-3085SS-OR
Zoro # G9866620
product price: $17.45
/ea
Sold in multiples of 2 for $34.90
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Color Safety Orange
- Type T-Handle
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-3085SS-OR
- Zoro # G9866620
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Standards | RoHS/REACH |
Handrail Component Material | Stainless Steel |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- PROSKIT Automatic Center Punch (900-158)
- BOSCH JIMMY PRY BAR 30" (OT7168)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- MORTON Adjustable Handle, Plastic Handle, M12 x 40mm screw, 80mm Handle Length (AH-938)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- MORTON Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length (AH-932)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, #10-32 Internal Stainless Steel Thread, 1.98" Handle Diameter (THP-102SS)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.3A61X30)
- Morton Levers & Handles