Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Plastic Handle, M6 x 16mm Steel External Thread, 50mm Handle Diameter
Mfr # THP-404
Zoro # G9867320
product price: $3.65
/ea
Sold in multiples of 8 for $29.20
$29.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M6 x 1.0
- Color Black
- Type T-Handle
- Width 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-404
- Zoro # G9867320
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M6 x 1.0 |
Width | 50mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 14 TPI, Bi-Metal Body (RB614T50)
- DRILL AMERICA 1-1/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-339)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M5 x 20mm Steel External Thread, 50mm Handle Diameter (THP-403-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .98" External Thread, 1.98" Handle Diameter (STH-3032SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- MORTON Adjustable Handle, Plastic Handle, 1/2"-13 Internal Thread, 3.15" Handle Length (AH-808)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- Morton Levers & Handles