Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Plastic Handle, M5 x 40mm Steel External Thread, 50mm Handle Diameter
Mfr # THP-4035
Zoro # G9867862
Sold in multiples of 8 for $35.92
$35.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M5 x .8
- Color Black
- Type T-Handle
- Thread Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # THP-4035
- Zoro # G9867862
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Width | 50mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 (13809)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- MORTON Adjustable Handle, Plastic Handle, M5 Internal Thread, 42mm Handle Length (AH-902)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter (TH-202SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 20mm Steel External Thread, 65mm Handle Diameter (THP-415-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- KIPP Adjustable Handle, Size: 5 M12 Zinc, Black Satin, Comp: Steel (K0116.5121)
- Morton Levers & Handles