Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Plastic Handle, M12 x 40mm Steel External Thread, 92mm Handle Diameter
Mfr # THP-425
Zoro # G9865674
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M12 x 1.75
- Color Black
- Type T-Handle
- Thread Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-425
- Zoro # G9865674
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M12 x 1.75 |
Width | 92mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-422SS-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter (STH-3034SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 1.25" Steel External Thread, 3.62" Handle Diameter (THP-308)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange (TH-3075SS-OR)
- ELESA Zinc-plated steel threaded stud, MRT.42-p-M4x10-C2 (MRT-p)
- Morton Hand Knobs and Wheels