Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x 1.97" Stainless Steel External Thread, 3.62" Handle Diameter
Mfr # THP-3078SS
Zoro # G9866243
Sold in multiples of 2 for $34.98
$34.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Black
- Type T-Handle
- Width 3.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # THP-3078SS
- Zoro # G9866243
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Standards | RoHS/REACH |
Handrail Component Material | Stainless Steel |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #19 (54029)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 20mm Steel External Thread, 65mm Handle Diameter (THP-415-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter (STH-3034SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Diameter (TH-112)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M5 x 40mm Steel External Thread, 50mm Handle Diameter (THP-4035)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- Morton Levers & Handles