Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x 1.57" Steel External Thread, 2.56" Handle Diameter
Mfr # THP-305
Zoro # G9865449
product price: $5.25
/ea
Sold in multiples of 7 for $36.75
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Black
- Type T-Handle
- Width 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-305
- Zoro # G9865449
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Width | 2.56" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Handrail Component Material | Black Oxide Steel |
Thread Type | External |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- EXCEL BLADES Concave Edge Blade Woodcarving Concave Utility Blade 2pcs., 12pk. (20104)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M16 Internal Thread, 108mm Handle Diameter (TH-211)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .98" External Thread, 1.98" Handle Diameter (STH-3032SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 x 1.57 External Thread, 3.62" Handle Diameter (STH-3085SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- Morton Levers & Handles