Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter
Mfr # TH-202SS
Zoro # G9868045
Sold in multiples of 3 for $31.17
$31.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M5 x .8
- Color Black
- Type T-Handle
- Thread Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # TH-202SS
- Zoro # G9868045
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Overall Height | 26.6mm |
Width | 50mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Thread Type | Internal |
Handrail Component Material | Stainless Steel |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- CHANNELLOCK Standard 12-Point Combination Wrench Set 10-Piece (309435)
- MICHIGAN DRILL 31 JOBBER LENGTH 150° POINT 3 FLUTE SOLID CARBIDE DRILL (C803 31)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .79" screw, 1.65" Handle Length (AH-821)
- MORTON Adjustable Handle, Plastic Handle, M12 Internal Thread, 80mm Handle Length (AH-908)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M12 x 40mm Steel External Thread, 92mm Handle Diameter (THP-425)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.97" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange (TH-3078SS-OR)
- ELESA Fold-away handles, IR.620/90-SST-S.D.26 (IR.620)
- Morton Hand Knobs and Wheels