Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, M12 x 63mm Steel External Thread, 108mm Handle Diameter
Mfr # TH-428
Zoro # G9864301
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M12 x 1.75
- Color Black
- Type T-Handle
- Width 108mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-428
- Zoro # G9864301
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M12 x 1.75 |
Width | 108mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Standards | RoHS/REACH |
Thread Type | External |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/4"-10 Thread, 8" Diameter (BH-308)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length (AH-825)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length (AH-934)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X40)
- Morton Hand Knobs and Wheels