Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter
Mfr # TH-418
Zoro # G9866200
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M10 x 1.5
- Color Black
- Type T-Handle
- Width 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # TH-418
- Zoro # G9866200
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M10 x 1.5 |
Width | 65mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Hand Sledge Hammer, 2.75 lb. (032800-1250)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter (THP-107-OR)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M6 x 16mm Steel External Thread, 50mm Handle Diameter (THP-404)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16" Internal Stainless Steel Thread, 3.62" Handle Diameter (TH-108SS)
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- Morton Hand Knobs and Wheels