Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 5/8"-11 Internal Thread, 4.25" Handle Diameter, Safety Orange Handle
Mfr # TH-113-OR
Zoro # G9865911
product price: $9.29
/ea
Sold in multiples of 3 for $27.87
$27.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 5/8"-11
- Color Safety Orange
- Type T-Handle
- Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-113-OR
- Zoro # G9865911
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 5/8"-11 |
Width | 4.25" |
Overall Height | 2.20" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Standards | RoHS/REACH |
Thread Type | Internal |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 (45695)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- MORTON Adjustable Handle, Plastic Handle, M12 x 40mm screw, 80mm Handle Length (AH-938)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .39" screw, 1.65" Handle Length (AH-820)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- KIPP Gear Levers, Style A, metric (K0179.1210X65)
- Morton Levers & Handles