Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 Internal Thread, 3.07" Handle Diameter
Mfr # TH-106
Zoro # G9862840
Sold in multiples of 4 for $26.20
$26.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 5/16"-18
- Color Black
- Type T-Handle
- Handrail Component Material Black Oxide Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # TH-106
- Zoro # G9862840
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 1.55" |
Width | 3.07" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Handrail Component Material | Black Oxide Steel |
Standards | RoHS/REACH |
Thread Type | Internal |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 24" L (5700-2400)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length (AH-932)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 25mm Stainless Steel External Thread, 78mm Handle Diameter (THP-4195SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M12 x 50mm Steel External Thread, 92mm Handle Diameter (TH-426)
- MORTON Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length (AH-933)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- J.W. WINCO GN300-63-3/8X16-45 Adjustable Lever Steel (6T45A02O)
- Morton Hand Knobs and Wheels