Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange
Mfr # TH-3075SS-OR
Zoro # G9868492
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Safety Orange
- Type T-Handle
- Thread Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-3075SS-OR
- Zoro # G9868492
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Safety Orange |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Handrail Component Material | Stainless Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12S)
- METABO FRAMING NLR 3-1/4""PS D/A (NR83A5M)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M12 x 63mm Steel External Thread, 108mm Handle Diameter (TH-428)
- MORTON Adjustable Handle, Plastic Handle, 1/2"-13 Internal Thread, 3.15" Handle Length (AH-808)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Diameter (TH-112)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter (THP-107-OR)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length (AH-825)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- Morton Levers & Handles