Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.25" Stainless Steel External Thread, 2.56" Handle Diameter
Mfr # TH-3048SS
Zoro # G9865780
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 3/8"-16
- Color Black
- Type T-Handle
- Width 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-3048SS
- Zoro # G9865780
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Width | 2.56" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Handrail Component Material | Stainless Steel |
Standards | RoHS/REACH |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- EXCEL BLADES Large Round Router, 2PK (20730IND)
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NV45AB, NT65A, NT50A, N5010A, N5008AC / AC2 / ACP (SP 876-172)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 3.0x0.50mm (97600)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.97" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange (TH-3078SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 1.25" Steel External Thread, 3.62" Handle Diameter (THP-308)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter (TH-202SS)
- ABB OHBS2AJ, SEL.HANDLE BLACK N3R/12 (OHBS2AJ)
- Morton Levers & Handles