Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter
Mfr # TH-3085
Zoro # G9868389
product price: $8.29
/ea
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Color Black
- Type T-Handle
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-3085
- Zoro # G9868389
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Width | 3.62" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Standards | RoHS/REACH |
Thread Type | External |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- WESTWARD 6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF5)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter (STH-3034SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 x 1.57 External Thread, 3.62" Handle Diameter (STH-3085SS)
- MORTON Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length (AH-932)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-422SS-OR)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- Morton Hand Knobs and Wheels