Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Diameter
Mfr # TH-112
Zoro # G9863093
product price: $9.69
/ea
Sold in multiples of 3 for $29.07
$29.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Color Black
- Type T-Handle
- Overall Height 2.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # TH-112
- Zoro # G9863093
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 2.20" |
Width | 4.25" |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Thread Type | Internal |
Standards | RoHS/REACH |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- DRILL AMERICA Bridge (Construction) Reamer 9/16" Magnetic Hex Shank Bridge Reamer (KFDRB9/16HEX-MAG)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16"-18 x .78" External Thread, 2.56" Handle Diameter (STH-3047SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 Internal Thread, 3.07" Handle Diameter (TH-106)
- KIPP Gear Levers, Style C, metric (K0179.1414X125)
- Morton Levers & Handles