Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter
Mfr # THP-202
Zoro # G9868179
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M5 x .8
- Color Black
- Type T-Handle
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-202
- Zoro # G9868179
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Overall Height | 26.6mm |
Width | 50mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Standards | RoHS/REACH |
Thread Type | Internal |
Handrail Component Material | Black Oxide Steel |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING T80 Torx Bit Socket Lamborghini (5072)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-422SS-OR)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length (AH-825)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.97" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange (TH-3078SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- J.W. WINCO GN565.1-26-164-BL Cabinet U-Handle (565.1-26-164-BL)
- Morton Levers & Handles