Shop All Levers & Handles
Morton
Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter
Mfr # THP-209SS
Zoro # G9865744
product price: $15.75
/ea
Sold in multiples of 2 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M12 x 1.75
- Color Black
- Type T-Handle
- Handrail Component Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # THP-209SS
- Zoro # G9865744
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M12 x 1.75 |
Overall Height | 46.2mm |
Width | 92mm |
Details
Style | T-Handle Design |
Color | Black |
Type | T-Handle |
Handrail Component Material | Stainless Steel |
Thread Type | Internal |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- STARRETT Micrometer Outside (T436.1XRL-1)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .79" screw, 1.65" Handle Length (AH-821)
- MORTON Adjustable Handle, Plastic Handle, M5 x 10mm screw, 42mm Handle Length (AH-920)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter (THP-107-OR)
- MORTON Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length (AH-935)
- ABB OHB65J10B, PSTL HDL RST STD 65MM UL N3R, 12 (OHB65J10B)
- Morton Levers & Handles