Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M8 x 40mm screw, 65mm Handle Length
Mfr # AH-932
Zoro # G9864624
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8 x 1.25
- Material Plastic Handle
- Standards RoHS/REACH
- Finish Zinc Plated Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-932
- Zoro # G9864624
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M8 x 1.25 |
Details
Material | Plastic Handle |
Standards | RoHS/REACH |
Finish | Zinc Plated Screw |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- PELICAN Panel Frame Kit for 1500 (1500PF)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- KO-KEN Ratchet Handle 30 teeth 250mm Metal Handle 1/2 Sq. Drive (4750N)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Length (AH-805)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (THP-310-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x .78" Stainless Steel External Thread, 2.56" Handle Diameter (THP-3047SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter (TH-3085SS)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- Morton Levers & Handles