Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length
Mfr # AH-927
Zoro # G9868264
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6 x 1.0
- Material Plastic Handle
- Finish Zinc Plated Screw
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-927
- Zoro # G9868264
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M6 x 1.0 |
Details
Material | Plastic Handle |
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- WEILER 7" Masonry Brush, 3-1/4" Trim Length, White Tampico Fill (44032)
- MILWAUKEE TOOL 12 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4365)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter (TH-202SS)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/4"-10 Thread, 8" Diameter (BH-308)
- MORTON Adjustable Handle, Plastic Handle, M5 Internal Thread, 42mm Handle Length (AH-902)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Diameter (THP-105)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M16 Internal Thread, 108mm Handle Diameter (TH-211)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- Morton Hand Knobs and Wheels