Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M5 x 10mm screw, 42mm Handle Length
Mfr # AH-920
Zoro # G9862795
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5 x .8
- Material Plastic Handle
- Finish Zinc Plated Screw
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-920
- Zoro # G9862795
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Details
Material | Plastic Handle |
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN516)
- VAUGHAN PULL SAW DBL-EDGE 10"" (BS250D)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 25mm Stainless Steel External Thread, 78mm Handle Diameter (THP-4195SS-OR)
- MORTON Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length (AH-933)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M16 Internal Thread, 108mm Handle Diameter (TH-211)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .98" External Thread, 1.98" Handle Diameter (STH-3032SS)
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- Morton Hand Knobs and Wheels