Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M5 Internal Thread, 42mm Handle Length
Mfr # AH-902
Zoro # G9863014
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5 x .8
- Material Plastic Handle
- Finish Zinc Plated Bushing
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-902
- Zoro # G9863014
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M5 x .8 |
Details
Material | Plastic Handle |
Finish | Zinc Plated Bushing |
Standards | RoHS/REACH |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180044)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round (84004)
- GS TOOLING 8 ER11 Tap Collet (337967)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length (AH-934)
- MORTON Adjustable Handle, Plastic Handle, M5 x 10mm screw, 42mm Handle Length (AH-920)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.57" Stainless Steel External Thread, 3.07" Handle Diameter (TH-306SS)
- MORTON Adjustable Handle, Plastic Handle, M12 x 40mm screw, 80mm Handle Length (AH-938)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/4"-10 Thread, 8" Diameter (BH-308)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 Internal Thread, 3.62" Handle Diameter (STH-109SS)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.1A287X25)
- Morton Hand Knobs and Wheels