Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length
Mfr # AH-935
Zoro # G9862332
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10 x 1.5
- Material Plastic Handle
- Standards RoHS/REACH
- Finish Zinc Plated Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-935
- Zoro # G9862332
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M10 x 1.5 |
Details
Material | Plastic Handle |
Standards | RoHS/REACH |
Finish | Zinc Plated Screw |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, #10-24 Internal Thread, 1.98" Handle Diameter (THP-101-OR)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 20mm Steel External Thread, 65mm Handle Diameter (THP-415-OR)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter (THP-3085SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter (STH-3034SS)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.209406)
- Morton Levers & Handles