Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, 5/16"-18 x .59" screw, 2.56" Handle Length
Mfr # AH-825
Zoro # G9868072
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Plastic Handle
- Finish Zinc Plated Screw
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-825
- Zoro # G9868072
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Details
Material | Plastic Handle |
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.57" Stainless Steel External Thread, 3.07" Handle Diameter (TH-306SS)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .39" screw, 1.65" Handle Length (AH-820)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x 2.48" Steel External Thread, 3.07" Handle Diameter (THP-3079)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 Internal Thread, 4.25" Handle Diameter (TH-112)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- Morton Hand Knobs and Wheels