Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, 3/8"-16 Internal Thread, 3.15" Handle Length
Mfr # AH-807
Zoro # G9867871
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Plastic Handle
- Standards RoHS/REACH
- Finish Zinc Plated Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # AH-807
- Zoro # G9867871
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Details
Material | Plastic Handle |
Standards | RoHS/REACH |
Finish | Zinc Plated Bushing |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- MILWAUKEE TOOL M12 Cordless Ratchet Kit, (1) 1.5Ah, (1) 2.0Ah Batteries (2457-21, 48-11-2420)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Length (AH-805)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (THP-310)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M5 Internal Stainless Steel Thread, 50mm Handle Diameter (TH-202SS)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X30)
- Morton Hand Knobs and Wheels