Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, #10-32 x .79" screw, 1.65" Handle Length
Mfr # AH-821
Zoro # G9867765
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Plastic Handle
- Standards RoHS/REACH
- Finish Zinc Plated Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AH-821
- Zoro # G9867765
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | #10-32 |
Details
Material | Plastic Handle |
Standards | RoHS/REACH |
Finish | Zinc Plated Screw |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28758RPB154570)
- KIPP Adjustable Handle, Size: 5 1/2-13, Zinc Black Satin, Comp: Stainless Steel (K0123.5A51)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 4.25" Handle Diameterm, Safety Orange (TH-322-OR)
- MORTON Adjustable Handle, Plastic Handle, #10-32 x .39" screw, 1.65" Handle Length (AH-820)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M6 x 16mm Steel External Thread, 50mm Handle Diameter (THP-404)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 Internal Thread, 3.62" Handle Diameter (STH-109SS)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.1A21)
- Morton Levers & Handles