Shop All Levers & Handles
Morton
Adjustable Handle, Plastic Handle, #10-32 x .39" screw, 1.65" Handle Length
Mfr # AH-820
Zoro # G9864414
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Plastic Handle
- Standards RoHS/REACH
- Finish Zinc Plated Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # AH-820
- Zoro # G9864414
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | #10-32 |
Details
Material | Plastic Handle |
Standards | RoHS/REACH |
Finish | Zinc Plated Screw |
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Thread, 2.56" Handle Diameter (TH-104)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 Internal Stainless Steel Thread, 3.62" Handle Diameter (THP-109SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 4.25" Handle Diameterm, Safety Orange (TH-322-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- J.W. WINCO GN927.4-63-M5-20-B-B Clamping Lever (927.4-63-M5-20-B)
- Morton Levers & Handles